DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily converts to down discharge applications
  • Copeland Scroll™ compressor
  • High efficiency X–13 indoor blower motor
  • Aluminized steel tubular heat exchanger
  • High and low pressure switches
  • Ignition Type: Direct Spark
  • Low NOx
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only

International Comfort Products PGD4 3.5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

IPGD442090K001C

Manufacturer Part #: PGD442090K001C

Tonnage:

SPECIFICATIONS

AFUE
80.40
AMP
1.2
BTU
42000
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
90000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Evaporator
Collection
PGD4
Compressor Type
Scroll
Configuration
Convertible
Depth
44-1/8 in
EER
12
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
50 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
MBH
42
Max CFM
3000
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Width
48-3/16 in

Print