DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

International Comfort Products PGD4-E Series 2.5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

IPGD430040K001E

Manufacturer Part #: PGD430040K001E

Tonnage:

SPECIFICATIONS

AFUE
81.00
AMP
0.7
BTU
40000
BTU Cooling Rating
28600 Btu/h
Coil Type
Evaporator
Collection
PGD4-E Series
Compressor Type
Reciprocating
Configuration
Convertible
Depth
32-5/8 in
EER
11.5
Fuel Type
Natural Gas, Propane
Height
45-3/4 in
Horsepower
1/10 hp
Ignition System
Direct Spark Ignition
MBH
40
Max Fuse Size
25
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Width
48-19/100 in

Print