4 Tons Commercial Packaged Heat Pump
PHR5 4 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.2
- Application:
- Commercial, Residential
- BTU:
- 47000
- BTU Cooling Rating:
- 47500 Btu/h
- BTU Heat Rating:
- 47500 Btu/h
- Blower Type:
- ECM
- Collection:
- PHR5
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 74 dB
- Depth:
- 44-3/16 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8
- Height:
- 48-3/4 in
- Horsepower:
- 1/5 hp
- Length:
- 44-3/16 in
- MBH:
- 47
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 40
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 15.5
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 447 lb
- Width:
- 48-1/4 in