International Comfort Products R−410A Ducted Horizontal Air Conditioner 13 SEER 2.5T IHC4H330AKA

DESCRIPTION

  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated solid state control with Time-Temperature defrost
  • Suction line accumulator factory installed

International Comfort Products R−410A Ducted Horizontal Air Conditioner 13 SEER 2.5T

IHC4H330AKA

Tonnage:

SPECIFICATIONS

BTU Heat Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
71 dB
Depth
31-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-19/100 in
Horsepower
1/4 hp
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Width
17-3/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS