DESCRIPTION

  • Copeland Scroll compressor on all models
  • Factory-supplied filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for multi-family use

International Comfort Products R−410A Ducted Horizontal Air Conditioner 13 SEER 2T

IHC4A324AKA

Tonnage:

SPECIFICATIONS

BTU
24000
Configuration
Horizontal
Decibel Rating dB
73 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31-13/100 in
Horsepower
1/8 hp
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
180
Width
14-14/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS