DESCRIPTION

  • Crankcase Heaters factory installed on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll compressors on all models
  • Suction line accumulator factory installed

International Comfort Products R−410A Ducted Horizontal Air Conditioner 13 SEER 5T

IHC4H360ALA

Tonnage:

SPECIFICATIONS

BTU
60000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Horizontal
Decibel Rating dB
72 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
43-19/100 in
Horsepower
1/4 hp
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
460V
Width
17-3/50 in

Starting at
Call for Pricing
  • QUANTITY