DESCRIPTION

  • For use with all FVM, FSU, FSM, FEM model sizes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • With circuit breakers

International Comfort Products R-410A X-13 Piston Multiposition Fancoil

IFEM4P00A

Tonnage:

SPECIFICATIONS

BTU
24000
CFM
800
Configuration
Multi
Depth
22-1/16 in
Height
42-11/16 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Watts
5
Width
14-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY