DESCRIPTION

  • Copper tube/aluminum fin coil on standard models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency variable speed Electronically Communicated Motor "ECM" on all models
  • TXV metering device factory installed

International Comfort Products FXM4X Series Multi-Position Fan Coil for Heat Pump

IFXM4X00A

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
24000
CFM
800
Collection
FXM4X Series
Configuration
Multi
Depth
22-1/16 in
Height
49-5/8 in
Horsepower
1/3 hp
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
117
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY