R2H3 Series 5 Ton 13 SEER Single-Stage R-22 1/4 hp Heat Pump

Part #IR2H360GKR  |  Item #4118179  |  Manufacturer Part #R2H360GKR

Call for Pricing

Tonnage:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copeland compressors in all models
  • Suction line accumulator factory installed
  • Bi-flow filter drier supplied for field installation

Green

Documents

Specifications

AMP: 33

Auto Switching Heat Cool : No

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 60000 Btu/h

Collection: R2H3 Series

Compressor Type: Scroll

Decibel Rating dB : 80 dB

Depth: 31-3/16 in

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 42 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 3400

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-22

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 286

Width: 31-3/16 in