R2H3 Series Commercial Heat Pump Condenser

Part #IR2H336GHR  |  Item #4205936  |  Manufacturer Part #R2H336GHR

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 36000 Btu/h

Collection: R2H3 Series

Decibel Rating dB : 77 dB

Height: 31-81/100 in

Max Fuse Size: 25

Phase: Three Phase

Refrigerant: R-22

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 177

Width: 31-19/100 in