2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

R4A3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

R4A3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IR4A324AKH
  • Item #7291828
  • Manufacturer Part #R4A324AKH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
14.3
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
R4A3 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
74 dB
EER:
11
ETL Listed:
No
Energy Star Compliant:
No
Height:
24-7/8 in
Horsepower:
1/10 hp
Length:
23-1/8 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2218 cfm
Max Fuse Size:
25
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
107 lb
Width:
23-1/8 in