International Comfort Products

R4A3 Series 2 Tons 13 SEER R-410A Air Conditioner Condenser

Part #IR4A324AKG  |  Item #7238733  |  Manufacturer Part #R4A324AKG

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 14.3

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: R4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 24-7/8 in

EER: 11

Energy Star Compliant: No

Height: 23-1/8 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2218

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 107

Width: 23-1/8 in