International Comfort Products

R4A3 Series 2.5 Tons 13 SEER R-410A Air Conditioner Condenser

Part #IR4A330AKG  |  Item #7238741  |  Manufacturer Part #R4A330AKG

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 16.6

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: R4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 28-11/16 in

EER: 11

Energy Star Compliant: No

Height: 25-3/4 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2169

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 126

Width: 25-3/4 in