3 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

This product has been replaced by

Day & Night® 13 SEER R-410A Single Stage Air Conditioner Condenser
Day & Night® 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #R4A336AKF
You last purchased this on
 
International Comfort Products

R4A3 Series 3 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Day & Night® 13 SEER R-410A Single Stage Air Conditioner Condenser
Day & Night® 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #R4A336AKF
International Comfort Products

R4A3 Series 3 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #IR4A336AKN
  • Item #5058786
  • Manufacturer Part #R4A336AKN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
19
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
R4A3 Series
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
10.8
ETL Listed:
No
Energy Star Compliant:
No
Height:
35-3/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2500 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
128 lb
Width:
23-1/8 in