DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products R4A3 Series 3.5 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

IR4A342AKH

Manufacturer Part #: R4A342AKH

Tonnage:

3.5 Tons

SPECIFICATIONS

AMP
23.5
BTU
42000
BTU Cooling Rating
42000 Btu/h
CEC Compliant
Not for Sale in CA
Collection
R4A3 Series
Compressor Type
Scroll
Depth
31-3/16 in
EER
11
Height
31-11/16 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Max CFM
3100
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
SEER
13
Sound Blanket
Yes
Stages
Single
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
172
Width
31-3/16 in

Print