RGS Series 10 Ton 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS120HFCA0AAT  |  Item #7680563  |  Manufacturer Part #RGS120HFCA0AAT

Tonnage:

10 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 0.14

Application: Commercial

BTU Cooling Rating: 114000 Btu/h

BTU Heat Rating: 250000 Btu/h

Blower Type: 2 Speed

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

EER: 11.1

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Height: 49-3/8 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 88-1/8 in

MBH: 114

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1100

Refrigerant: R-410A

Stages: 2C

Temperature Range: 40 to 115 Deg F

Tonnage: 10 Tons

Type: IRGS120HFCA0AAT

UL Listed: Yes

Volts: 208/230V

Watts: 325

Weight: 965

Width: 59-1/2 in