RGS Series 15 Tons 180 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS180HDCA0AAT  |  Item #7427536  |  Manufacturer Part #RGS180HDCA0AAT

Call for Pricing

Tonnage:

15 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 82.00

AMP: 25, 70, 80

BTU: 174000

BTU Cooling Rating: 174000 Btu/h

BTU Heat Rating: 350000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 87 dB

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Height: 52 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 118 in

MBH: 174

Max CFM: 7500

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: 2C

Tonnage: 15 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 1400

Width: 89 in