International Comfort Products
RGS Series 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS180LDCA0AAA | Item #4286745 | Manufacturer Part #RGS180LDCA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
BTU Cooling Rating: 174000 Btu/h
BTU Heat Rating: 350000 Btu/h
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
EER: 10.8
Height: 57-19/50 in
Length: 115-22/25 in
MBH: 174
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 2C
Tonnage: 15 Tons
UL Listed: Yes
Volts: 460V
Weight: 1380
Width: 63-19/50 in