RGS Series 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS036HEAA0AAA  |  Item #3819798  |  Manufacturer Part #RGS036HEAA0AAA

Call for Pricing

Type:

IRGS036HEAA0AAA
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 34600 Btu/h

BTU Heat Rating: 115000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

EER: 11

Height: 33-19/50 in

Length: 74-19/50 in

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

Type: IRGS036HEAA0AAA

UL Listed: Yes

Volts: 208/230V

Weight: 483

Width: 46-3/4 in