International Comfort Products
RGS Series 4 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS048HLAA0AAA | Item #3685031 | Manufacturer Part #RGS048HLAA0AAA
Type:
IRGS048HLAA0AAAPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Complete factory charged, wired and run tested
Documents
Specifications
BTU Cooling Rating: 45000 Btu/h
BTU Heat Rating: 120000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
EER: 11
Height: 33-19/50 in
Length: 74-19/50 in
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
SEER: 13
Stages: Single
Tonnage: 4 Tons
Type: IRGS048HLAA0AAA
UL Listed: Yes
Volts: 208/230V
Weight: 537
Width: 46-3/4 in