RGS Series 6 Tons 208/247V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS072HDCA0AAA  |  Item #4029096  |  Manufacturer Part #RGS072HDCA0AAA

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Day and night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Single scroll compressor with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Single-stage cooling capacity control
  • High and low pressure switches
  • 2" filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture

Specifications

AFUE: 80.00

BTU Cooling Rating: 70000 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

Depth: 74-3/8 in

EER: 11

Height: 41-19/50 in

Length: 74-19/50 in

MBH: 70

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: 1C

Tonnage: 6 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 652

Width: 46-3/4 in