RGX Series 3 Tons 89 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGX036HLCA0AAA  |  Item #7182746  |  Manufacturer Part #RGX036HLCA0AAA

Tonnage:

3 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [10.4, 147, 149, 23, 25, 73]

BTU: 35400

BTU Cooling Rating: 35400 Btu/h

BTU Heat Rating: 89000 Btu/h

Coil Type: Aluminum Fin

Collection: RGX Series

Configuration: Convertible

Decibel Rating dB : 76 dB

EER: 12

Energy Star Compliant: No

Height: 33-3/8 in

Length: 74-3/8 in

MBH: 35.4

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: 2H/1C

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 490

Width: 46-3/4 in