RGX Series 3 Tons 89 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGX036LDCA0AAA  |  Item #5067757  |  Manufacturer Part #RGX036LDCA0AAA

Type:

IRGX036LDCA0AAA

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 35400

BTU Cooling Rating: 35400 Btu/h

Coil Type: Aluminum Fin

Collection: RGX Series

Configuration: Convertible

Decibel Rating dB : 76 dB

EER: 12

MBH: 35.4

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: 2H/1C

Tonnage: 3 Tons

Type: IRGX036LDCA0AAA

UL Listed: Yes

Volts: 460V

Weight: 490