RGX Series 5 Tons 117 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGX060LEXA0AAA  |  Item #5067714  |  Manufacturer Part #RGX060LEXA0AAA

Type:

IRGX060LEXA0AAA

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 115000

BTU Cooling Rating: 58500 Btu/h

Coil Type: Aluminum Fin

Collection: RGX Series

Configuration: Convertible

Decibel Rating dB : 77 dB

EER: 12

MBH: 115

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14.1

Stages: 2H/1C

Tonnage: 5 Tons

Type: IRGX060LEXA0AAA

UL Listed: Yes

Volts: 460V

Weight: 597