RHH 6 Tons Commercial Packaged Heat Pump

Part #IRHH073H0CA0AAA  |  Item #7517826  |  Manufacturer Part #RHH073H0CA0AAA

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Commercial

BTU Cooling Rating: 70000 Btu/h

BTU Heat Rating: 69000 Btu/h

Collection: RHH

Configuration: Convertible

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41-3/8 in

MBH: 70

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: 2C

Tonnage: 6 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 710

Width: 59-1/2 in