DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products RHH 7.5 Tons Commercial Packaged Heat Pump

IRHH090H0CA0AAA

Manufacturer Part #: RHH090H0CA0AAA

BTU:

90000

SPECIFICATIONS

Application
Commercial
BTU
90000
BTU Heat Rating
47000 Btu/h
Collection
RHH
Configuration
Convertible
Decibel Rating dB
81 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
49-19/50 in
Horsepower
1/4 hp
Length
88-13/100 in
MBH
90
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
2C
Tonnage
7.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
875
Width
59-1/2 in

Print