International Comfort Products
RHS Series 12.5 Tons 230V Commercial Packaged Gas/Electric Unit
Part #IRHS150H0CA0AAA | Item #4114770 | Manufacturer Part #RHS150H0CA0AAA
Call for Pricing
Tonnage:
12.5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Aluminum Fin
Collection: RHS Series
Configuration: Convertible
EER: 10.6
MBH: 142
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 11
Stages: 2C
Tonnage: 12.5 Tons
Volts: 208/230V