International Comfort Products
RHS Series 3 Tons Single-Stage Commercial Packaged Heat Pump
Part #IRHS036H0CA0AAA | Item #4010683 | Manufacturer Part #RHS036H0CA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Green
Specifications
Application: Commercial
BTU Cooling Rating: 37000 Btu/h
CEC Compliant: For Sale in CA
Collection: RHS Series
Configuration: Convertible
Decibel Rating dB : 77 dB
EER: 11
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 33-19/50 in
Horsepower: 1/8 hp
Length: 74-19/50 in
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 13.4
Stages: 1C
Tonnage: 3 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 505
Width: 46-3/4 in