RHS Series 5 Tons Single-Stage Commercial Packaged Heat Pump

Part #IRHS060H0CA0AAA  |  Item #4010678  |  Manufacturer Part #RHS060H0CA0AAA

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

Application: Commercial

BTU Cooling Rating: 61500 Btu/h

CEC Compliant: For Sale in CA

Collection: RHS Series

Configuration: Convertible

Decibel Rating dB : 80 dB

EER: 11.15

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 41-19/50 in

Horsepower: 1/4 hp

Length: 74-19/50 in

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13.2

Stages: 1C

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 590

Width: 46-3/4 in