International Comfort Products
RHS Series California Energy Commission Registered RTU PKG H/P 2STG 15T 230/3
Part #IRHS181H0CA0AAT | Item #7427543 | Manufacturer Part #RHS181H0CA0AAT
Call for Pricing
Type:
IRHS181H0CA0AATPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Commercial
CEC Compliant: For Sale in CA
Collection: RHS Series
Configuration: Vertical
Energy Star Compliant: No
Power Source: Electric
Refrigerant: R-410A
Stages: 2C
Tonnage: 15 Tons
Type: IRHS181H0CA0AAT