DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Roof Top Unit 11.5 SEER Packaged Heat Pump

IRGHDCA0AAA

Volts:

SPECIFICATIONS

BTU Cooling Rating
115000 Btu/h
Decibel Rating dB
87 dB
EER
11.5
Phase
Triple Phase
Refrigerant
R-410A
Stages
Two
Tonnage
10 Tons
UL Listed
Yes
Volts
208/230V
Weight
1090

Starting at
Call for Pricing
  • QUANTITY