DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Rooftop Gas/Electric Unit Standard 3T 13S R410A 230 Medium Heat Mf

IRGS036HECA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
34600 Btu/h
BTU Heat Rating
115000 Btu/h
CEC Compliant
For Sale in CA
EER
11
Height
33-19/50 in
Length
74-19/50 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
483
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY