DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Packaged Heat Pump

IRHSL0AA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
232000 Btu/h
BTU Heat Rating
220000 Btu/h
Energy Star Compliant
No
Height
49-3/8 in
Tonnage
20 Tons
UL Listed
No
Volts
460V

Starting at
Call for Pricing
  • QUANTITY