DESCRIPTION

  • 2 inch filters
  • ASHRAE 90.1
  • Belt drive evaporator-fan motor
  • Can directly replace most Carrier units made after 1989
  • Day and Night
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Two scroll compressors with internal line-break overload protection
  • Two-stage cooling control

International Comfort Products Rooftop Unit Heat Pump 11.2 EER 8.5T 2C 460

IRHS102L0CA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
99000 Btu/h
Configuration
Convertible
Depth
88-1/8 in
EER
10.3
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
8.5 Tons
Volts
460V
Width
59-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS