DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Rooftop Unit Heat Pump 13 SEER 3T 460

IRHS036L0CA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
37000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
77 dB
EER
11
Height
33-19/50 in
Horsepower
1/8 hp
Length
74-19/50 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
505
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY