DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Single Package Electric Roof Top Unit

IRGS240LDFA0AAA

Tonnage:

SPECIFICATIONS

AFUE
81.00
BTU Heat Rating
400000 Btu/h
Coil Type
Evaporator
Configuration
Vertical
Depth
141-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
49-3/8 in
MBH
400
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
20 Tons
UL Listed
Yes
Volts
575V
Width
86-5/8 in

Starting at
Call for Pricing
  • QUANTITY