• Cart

DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products R2H3 Series Single-Stage R-22 Heat Pump

IR2H3GKR

Tonnage:

SPECIFICATIONS

AMP
10.9
Auto Switching Heat Cool
No
BTU
18000
BTU Heat Rating
36000 Btu/h
Collection
R2H3 Series
Decibel Rating dB
76 dB
Depth
23-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-7/16 in
Horsepower
1/12 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY