12-3/4 in. Heater Control Board

You last purchased this on
 
International Comfort Products

12-3/4 in. Heater Control Board

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

12-3/4 in. Heater Control Board

  • Fast #
  • Part #INASA003SJ
  • Item #3403642
  • Manufacturer Part #NASA003SJ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Comfortmaker N2H3
Control Board Type:
Heater
ETL Listed:
No
Energy Star Compliant:
No
UL Listed:
No
Weight:
1 lb
Width:
12-3/4 in