DESCRIPTION

  • Compact, fully self-contained, electric cooling unit with horizontal supply and return ducts
  • Environmentally sound R-410A refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Light weight, compact construction ideal for manufactured housing and residential applications

International Comfort Products Spp Air Conditioner 13 SEER 5T R410A

IPAJ360000K000A

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
55000 Btu/h
Configuration
Horizontal
Decibel Rating dB
80 dB
Depth
32 in
EER
11
Height
42 in
Horsepower
1/3 hp
Length
32 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
352
Width
51 in

Starting at
Call for Pricing
  • QUANTITY