DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Standard 230 V Medium Heat Static Gas/Electric Unit

IRGS048HECA0AAA

Tonnage:

SPECIFICATIONS

BTU Heat Rating
150000 Btu/h
CEC Compliant
For Sale in CA
Height
33-19/50 in
Length
74-19/50 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
537
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY