DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

International Comfort Products Standard 3 Tons 208-230 V Package Unit Small Heat Pump

IPGD3360H001C

BTU Heat Rating:

SPECIFICATIONS

AMP
1.2
BTU
60000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
32-5/8 in
Fuel Type
LP Gas, Natural Gas
Height
46-13/100 in
Horsepower
1/5 hp
Length
32-63/100 in
MBH
60
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
319
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS