DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

International Comfort Products PGD3 Series 13 SEER R-410A Single-Stage Evaporator Convertible Commercial LP or Natural Gas Packaged Gas/Electric Unit

IPGD3060L001C

Tonnage:

SPECIFICATIONS

AMP
0.5
BTU
60000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
PGD3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
32-5/8 in
EER
11
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
46 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
32-63/100 in
MBH
36
Max CFM
3200
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
319
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS