95% AFUE - 66,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
N95ESU Series 95% AFUE - 66,000 BTU - Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ultra-low NOx model
- Quiet performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Air purifier and humidifier compatible
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Multi-speed blower motor and single-stage gas valve provide improved levels of even temperature control and comfort
- 20-year heat exchanger limited warranty
Specifications
- AFUE:
- 95.00 %
- AMP:
- 10.9, 14.2, 8.8
- Application:
- Residential
- BTU:
- 60000
- BTU Heat Rating:
- 58000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1600 ft3/min
- Collection:
- N95ESU Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Material:
- Stainless Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 17-1/2 in