International Comfort Products

TSA6 Series 2.5 Ton 16 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

Part #ITSA630GKA  |  Item #7014750  |  Manufacturer Part #TSA630GKA

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 0.5

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Collection: TSA6 Series

Communicating: Communicating

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 31-3/16 in

EER: 12

Energy Star Compliant: No

Height: 32-1/8 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2614

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

SEER: 16

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: ITSA630GKA

UL Listed: Yes

Volts: 208/230V

Weight: 187

Width: 31-3/16 in