Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for 100% gas shutoff in case of ignition failure
- Microprocessor based
- For use with 24V standard thermostats
- Limit switch lockout after power interruption
- Controls gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
- Continuous blower speed jumper
- Reverse polarity and secondary brownout voltage protection
- Twinning compatible with another ICM2807 control
- Includes diagnostic LEDs to aid in troubleshooting
Specifications
- AMP:
- 0.5, 1, 1.5, 10, 4, 5
- Brand Model Compatibility:
- Carrier HK42FZ017
- Control Board Type:
- Furnace
- Height:
- 2-3/10 in
- Length:
- 9-1/5 in
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 24/30/98/120/132V
- Width:
- 6-1/2 in