DESCRIPTION

  • Backlit digital display
  • Bank of 5 L-L surge arresters
  • Built-in 40A contactor
  • Easy installation and setup
  • Ideal for mini-splits or other condensing units
  • Protects against over and under voltage rapid short cycling caused by transients and high-power surges
  • Waterproof, NEMA-Rated 3R enclosure for outdoor use

International Controls & Measure 1-Phase Monitor with Surge

IICM493

Volts:

207/253V

SPECIFICATIONS

AMP
40
Height
4 in
Length
8 in
UL Listed
No
Volts
207/253V
Width
8 in

Starting at
$437.46
EACH
  • QUANTITY