18/30V 2-Wire 60 Degree Single-Stage Temperature Thermostat Cooling Only

Part #IACH075  |  Item #3765838  |  Manufacturer Part #ACH075

Call for Pricing

Stages:

1C

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use in dryout applications
  • Simple, 2 wire installation
  • Can be used as a low ambient cutoff switch
  • Heat or cool, 75° F fixed

Specifications

AMP: 2

Application: Residential

Auto Switching Heat Cool : No

Energy Star Compliant: No

Power Source: AC, Hardwired

Programmability: Non-programmable

Smart Home Enabled: No

Stages: 1C

Temperature Range: Up to 75 Deg F

Touch Screen: No

Volts: 18/30V