DESCRIPTION

  • Easy installation
  • Low cost, high performance surge protection
  • Protects against lightning power surges and voltage surges from air conditioners, generators and motors
  • Rugged, reliable
  • UL listed
  • Weatherproof housing

International Controls & Measure 2-3/4 in. Single Phase Surge Protector

IICM516C

Volts:

240V

SPECIFICATIONS

Height
1-3/4 in
Length
5 in
UL Listed
Yes
Volts
240V
Width
2-3/4 in

Starting at
$76.29
EACH
  • QUANTITY