2-3/4 in. 240V Single Phase Surge Protector
2-3/4 in. 240V Single Phase Surge Protector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Low cost, high performance surge protection
- UL listed
- Protects against lightning power surges and voltage surges from air conditioners, generators and motors
- Rugged, reliable
- Weatherproof housing
Specifications
- Height:
- 1-3/4 in
- Length:
- 5 in
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 2-3/4 in