Lockout Protection Relay 18-30V
Lockout Protection Relay 18-30V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use with safety/interlock switches
- Replaces impedance relay series 84 and 93
- Low cost, lockout relay
- Power consumption of 2 W during lockout
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- Impedance Relay Series 84 and 93
- Height:
- 1-1/4 in
- Length:
- 2 in
- Type:
- IICM220B
- Volts:
- 30V
- Watts:
- 2 W
- Width:
- 2 in